Thermostatic Tub & Shower Faucet Lever Handle in Luxe Gold
Odin® Thermostatic Tub & Shower Faucet Lever Handle in Luxe Gold
Package Quantity Info:
Each: 1 Case: 3 Pallet: 792-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Sensori® valve trim handle kit
- Includes 1 handle
- Handles are ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASSE Standards:
- ASSE 1016 Type T
- Collection:
- Odin®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Luxe Gold
- Faucet Part Type:
- Handle
- Handle Length (in):
- 2-1/2
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2-1/4
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Global
- UPC:
- 034449960793
- Width:
- 4