This product requires certification to purchase.

Thermostatic Tub & Shower Faucet Lever Handle in Matte Black

Brizo

Odin® Thermostatic Tub & Shower Faucet Lever Handle in Matte Black

  • Fast #
  • Part #DHL6675BL
  • Item #9258676
  • Manufacturer Part #HL6675-BL
5 out of 5 Customer Rating
Brand image
Brizo

Odin® Thermostatic Tub & Shower Faucet Lever Handle in Matte Black

  • Fast #
  • Part #DHL6675BL
  • Item #9258676
  • Manufacturer Part #HL6675-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 792
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Sensori® valve trim handle kit
  • Includes 1 handle
  • Handles are ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASSE Standards:
ASSE 1016 Type T
Collection:
Odin®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Part Type:
Handle
Handle Length (in):
2-1/2 in
Handle Material:
Zinc
Handle Type:
Lever
Height:
2-1/4 in
Material:
Zinc
Number of Handles:
Single Handle
Origin:
Global
UPC:
034449960816
Width:
4 in