Thermostatic Valve Trim in Brilliance® Brushed Nickel (Handle Sold Separately)
Odin® Thermostatic Valve Trim in Brilliance® Brushed Nickel (Handle Sold Separately)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 192-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Thermostatic cartridge ships with trim
- High temperature limit stop - 120°F
- Must order rough separately
- Markings indicate hot and cold temperature
- Features high temperature limit stop at 120°F
- Installation accommodates wall thickness up to 5/8"
- RP72604 extension kit extends rough installation up to 1-3/4"
- Must order handle separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Odin®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Brushed Nickel
- Depth:
- 3-14/25
- Escutcheon Height:
- 7-1/2
- Escutcheon Width:
- 7-1/2
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 12.0 gpm
- Handle Included:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 7-3/4
- Number of Handles:
- No Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UPC:
- 034449960526
- Valve Trim Type:
- Thermostatic
- Width:
- 7-1/2