Two Handle Cross Handle in Matte Black
Odin® Two Handle Cross Handle in Matte Black
Package Quantity Info:
Each: 1 Case: 3 Pallet: 252-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Wall-mount lavatory handle kit
- Includes 2 handles
- Handles are ADA compliant
- WD finish features Guyana teak wood
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Odin®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Cross
- Height:
- 4-19/100 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UPC:
- 034449963084
- Width:
- 1-1/2 in