Two Handle Lever Handle Kit in Matte Black
Odin® Two Handle Lever Handle Kit in Matte Black
Package Quantity Info:
Each: 1 Case: 3 Pallet: 252-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Roman tub handle kit
- Includes 2 handles
- Handles are ADA compliant
- Roman Tub handle kit
- Valve trim not included
- Constructed of zinc
- The matte black finish is specifically part of the Jason Wu For Brizo collection
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Repair, Roman Tub Faucet
- CSA Certified:
- CSA B125.1
- Collection:
- Odin®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Handle Kit
- Faucet Type:
- Tub Filler
- Fits Model:
- T67475-LHP, T67375-LHP
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 4-7/8 in
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Origin:
- Global
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Modern
- Trim Only:
- No
- UPC:
- 034449962612
- WaterSense Labeled:
- Yes
- Weight:
- 3.792 lb
- Width:
- 2-3/4 in