Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only) (Handles Sold Separately)
Odin® Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only) (Handles Sold Separately)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 42-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ceramic cartridge
- 3-hole installation
- Accommodates up to 2 1/2” deck thickness
- Accommodates 4 1/2" to 10" between handles and spout
- Must order rough separately
- Must order handles separately
- Roman Tub with handshower model also available
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Odin®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 9
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 18.0 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Height:
- 11-3/4
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Spout Height:
- 11-3/4
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 9
- UPC:
- 034449962476
- WaterSense Labeled:
- No