Two Handle Roman Tub Faucet with Hand Shower in Brilliance® Brushed Nickel (Trim Only) (Handles Sold Separately)
Odin® Two Handle Roman Tub Faucet with Hand Shower in Brilliance® Brushed Nickel (Trim Only) (Handles Sold Separately)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 42-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Slip-on spout
- 4-hole installation
- Accommodates up to 2 3/4" deck thickness
- Includes single function H2Okinetic® handshower
- 60" - 82" stretchable, finished metal hose
- Trim only, must order rough R64707 separately
- Handshower includes double check valves for backflow prevention
- Handshower is WaterSense® labeled
- Handshower max flow rate: 1.75 gpm @ 80 psi, 6.6 l/min @ 550 kPa
- Must order rough separately
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Odin®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Brushed Nickel
- Depth:
- 11-4/25
- Faucet Center Size:
- 9 in - 16 in
- Faucet Connection:
- Copper
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Flow Rate:
- 1.75 gpm
- Hand Shower Diameter:
- 1-1/4
- Hand Shower Flow Rate:
- 1.75
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 11-18/25
- Installation Type:
- Deck Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Single
- Spout Height:
- 6-1/2
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 9
- Tub Spout Type:
- Diverter
- UPC:
- 034449962438
- WaterSense Labeled:
- Yes