This product requires certification to purchase.

Two Handle Single Function Bathtub & Shower Faucet in Luxe Gold (Trim Only)

Brizo

Odin® Two Handle Single Function Bathtub & Shower Faucet in Luxe Gold (Trim Only)

  • Fast #
  • Part #DT60475GL
  • Item #7719609
  • Manufacturer Part #T60475-GL
3.6 out of 5 Customer Rating
Brand image
Brizo

Odin® Two Handle Single Function Bathtub & Shower Faucet in Luxe Gold (Trim Only)

  • Fast #
  • Part #DT60475GL
  • Item #7719609
  • Manufacturer Part #T60475-GL
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 42
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • For use with MultiChoice® Universal rough
  • Independent temperature and volume control
  • 5 3/8 in. Round raincan showerhead featuring H<sub>2</sub>Okinetic® Technology
  • 16 in. Shower arm and flange
  • 5-1/2 in. Pull-down diverter tub spout
  • RP74785 Extension kit extends rough installation up to 1-3/4 in.
  • Covered under Brizo's limited lifetime warranty or a five year commercial limited warranty
  • Superior finishing process - faucet finish covered under lifetime warranty
  • The Odin collection pairs a clean, Scandinavian design with a wealth of cutting-edge technologies
  • Single function H2Okinetic shower head
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Odin®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Diameter:
5-3/8
Escutcheon Height:
7-1/2
Escutcheon Width:
7-1/2
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
16
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
Tub Spout Reach:
5-1/2
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
034449864671
Valve Trim Type:
Thermostatic
WaterSense Labeled:
Yes