This product requires certification to purchase.

Two Handle Wall Mount Widespread Bathroom Sink Faucet in Brilliance® Brushed Nickel (Handles Sold Separately)

Brizo

Odin® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Brilliance® Brushed Nickel (Handles Sold Separately)

  • Fast #
  • Part #DT65875LFBNLHP
  • Item #9258680
  • Manufacturer Part #T65875LF-BNLHP
5 out of 5 Customer Rating
Brand image
Brizo

Odin® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Brilliance® Brushed Nickel (Handles Sold Separately)

  • Fast #
  • Part #DT65875LFBNLHP
  • Item #9258680
  • Manufacturer Part #T65875LF-BNLHP
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 324
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ceramic cartridge
  • 3-hole wall-mount installation
  • 8 1/2" spout length
  • Laminar flow aerator
  • Rough accommodates installation depths of 2 1/8" to 3 1/4"
  • Must order rough separately
  • Must order handles separately
  • Must order drain separately
  • 1.5 gpm model also available
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Bathroom Faucet Type:
Wall Mount, Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Odin®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance Brushed Nickel
Deck Plate Included:
No
Depth:
2-1/4 in
Drain Included:
No
Faucet Center Size:
7-7/8 in
Faucet Connection Size:
1/2 in
Faucet Height:
2-69/100 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
No
Handle Material:
Brass
Height:
2-69/100 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
2-69/100 in
Spout Reach:
8-1/2 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
034449970624
Vandal Resistant:
No
WaterSense Labeled:
Yes