This product requires certification to purchase.

Widespread Bathroom Faucet Lever Handles in Brushed Nickel

Brizo

Odin® Widespread Bathroom Faucet Lever Handles in Brushed Nickel

  • Fast #
  • Part #DHL5375BN
  • Item #9258677
  • Manufacturer Part #HL5375-BN
5 out of 5 Customer Rating
Brand image
Brizo

Odin® Widespread Bathroom Faucet Lever Handles in Brushed Nickel

  • Fast #
  • Part #DHL5375BN
  • Item #9258677
  • Manufacturer Part #HL5375-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 252
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Widespread lavatory handle kit
  • Includes 2 handles
  • Handles are ADA compliant
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Height
3-7/8 in
Width
2-1/2 in
Characteristics & Features
Collection
Odin®
Color Finish Category
Nickel Tones
Color Finish Name
Brilliance Brushed Nickel
Faucet Part Type
Handle
Handle Type
Lever
Material
Zinc
Number of Handles
Two Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Fits Model
65375LF-LHP, 65375LF-LHP-ECO
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UPC
034449963312