Widespread Bathroom Faucet Lever Handles in Chrome
Odin® Widespread Bathroom Faucet Lever Handles in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 252-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Widespread lavatory handle kit
- Includes 2 handles
- Handles are ADA compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Odin®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- Fits Model:
- 65375LF-LHP, 65375LF-LHP-ECO
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 3-7/8
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UPC:
- 034449963282
- Width:
- 2-1/2