This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome (Handles Sold Separately)

Brizo

Odin® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome (Handles Sold Separately)

  • Fast #
  • Part #D65375LFPCLHPECO
  • Item #9258699
  • Manufacturer Part #65375LF-PCLHP-ECO
3.5 out of 5 Customer Rating
Brand image
Brizo

Odin® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome (Handles Sold Separately)

  • Fast #
  • Part #D65375LFPCLHPECO
  • Item #9258699
  • Manufacturer Part #65375LF-PCLHP-ECO
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ceramic cartridge
  • 3-hole deck-mount installation
  • Accommodates up to 3” deck thickness
  • Laminar flow aerator
  • Must order handles separately
  • Must order drain separately
  • 1.5 gpm model also available
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Odin®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
6-1/4 in
Drain Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
9-1/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
No
Handle Material:
Metal
Height:
9-3/50 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Height:
6-3/16 in
Spout Reach:
4-13/16 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
034449961899
Vandal Resistant:
No
WaterSense Labeled:
Yes