One Handle Single Function Shower Faucet in Polished Nickel (Trim Only)
Traditional One Handle Single Function Shower Faucet in Polished Nickel (Trim Only)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single-function pressure balance cartridge
- For use with MultiChoice® Universal rough
- Metal lever handle
- Handle adjusts temperature
- 7 1/8" raincan showerhead featuring H<sub>2</sub>Okinetic® Technology
- 7" decorative, solid brass construction shower arm
- RP81665 extension kit extends rough installation up to 1 3/4"
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential, Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Traditional
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 11-3/4
- Faucet Connection:
- IPS
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 10
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 16-1/2
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UPC:
- 034449677806
- Valve Trim Type:
- Pressure Balancing