BRIZO OTHER: HANDLE & SET SCREW
BRIZO OTHER: HANDLE & SET SCREW
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 4752-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Handle Material:
- Zinc
- Handle Type:
- Cross
- Height:
- 1 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- UPC:
- 195205044727