7 in. Shower Arm and Flange in Brilliance® Black Onyx
Essential 7 in. Shower Arm and Flange in Brilliance® Black Onyx
Package Quantity Info:
Each: 1 Pallet: 588-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/2" NPT threaded connection for secure, standard installation compatibility
Specifications
- ADA Compliant:
- No
- Collection:
- Essential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Depth:
- 2 in
- Faucet Part Type:
- Shower Arm
- Height:
- 7-13/100 in
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Brass
- Shower Arm Reach:
- 7 in
- UPC:
- 034449956147
- Width:
- 2 in