7 in. Shower Arm and Flange in Brilliance® Black Onyx
Other 7 in. Shower Arm and Flange in Brilliance® Black Onyx
Frequently Purchased Together
Product Details
Product Details
- 1/2" NPT threads
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Other
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Depth:
- 7 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Brizo
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Hardware Included:
- Yes
- Height:
- 2-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Brass
- Shower Arm Reach:
- 7 in
- Width:
- 2-1/2 in