This product requires certification to purchase.

Single Function Body Spray in Brilliance Black Onyx

Brizo

Essential™ Single Function Body Spray in Brilliance Black Onyx

  • Fast #
  • Part #DSH84103BNX
  • Item #9115081
  • Manufacturer Part #SH84103-BNX
4.2 out of 5 Customer Rating
Brand image
Brizo

Essential™ Single Function Body Spray in Brilliance Black Onyx

  • Fast #
  • Part #DSH84103BNX
  • Item #9115081
  • Manufacturer Part #SH84103-BNX
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 3168
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Touch-Clean® nozzles – swipe away mineral deposits
  • Automatically extend 1 11/32" when water is turned on
  • Interchangeable by user offering choice and differentiation in feel
  • Adjust up to 50° in any direction when extended
  • 1 3/4" diameter
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Body Spray Flow Rate:
1.5 gpm
CSA Certified:
Yes
Collection:
Essential™
Color Finish Category:
Blacks
Color Finish Name:
Brilliance Black Onyx
Depth:
1 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Flow Rate:
1.5 gpm
Height:
1-3/4 in
Installation Type:
Wall Mount
Length:
1 in
Showerhead Function:
Single
Spray Type:
Full
UPC:
034449958318
Width:
1-3/4 in