Single Function Body Spray in Brilliance Black Onyx
Other Single Function Body Spray in Brilliance Black Onyx
Frequently Purchased Together
Product Details
Product Details
- Flush mount installation
- 1/2" rough-in
- 3 1/2" height and width
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Body Spray Flow Rate:
- 1.5 gpm
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Other
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Depth:
- 3-47/50 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- Height:
- 3-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 4063/10000 in
- Showerhead Function:
- Single
- Spray Type:
- Massage
- Trim Only:
- Yes
- Width:
- 3-1/2 in