This product requires certification to purchase.

Single Function Showerhead in Brilliance® Black Onyx

Brizo

Essential™ Single Function Showerhead in Brilliance® Black Onyx

  • Fast #
  • Part #D81399BNX25
  • Item #9115053
  • Manufacturer Part #81399-BNX-2.5
3.1 out of 5 Customer Rating
Brand image
Brizo

Essential™ Single Function Showerhead in Brilliance® Black Onyx

  • Fast #
  • Part #D81399BNX25
  • Item #9115053
  • Manufacturer Part #81399-BNX-2.5
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 72
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single spray setting: Rainfall Spray
  • Solid brass construction
  • Finished spray face
  • Intended for overhead raincan orientation only
  • 1.75 models WaterSense® labeled
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
Essential™
Color Finish Category:
Blacks
Color Finish Name:
Brilliance Black Onyx
Depth:
2-19/50 in
Diameter:
11-3/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Height:
11-81/100 in
Shape:
Square
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rainfall
UPC:
034449956888
Width:
11-3/4 in