Overflow Plate and Screw in Polished Gold
Overflow Plate and Screw in Polished Gold
Product Details
Product Details
- For Brizo toe-operated bath waste assembly
- Screw hole distance 1.938" center to center
Specifications
- Brand Model Compatibility:
- RP43139, RP43140
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold
- FM Approved:
- No
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3-1/2
- IAPMO Listed:
- No
- Length:
- 1/4
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- UPC:
- 034449916516
- Width:
- 3-1/2