P- Trap Slip Joint Extension in Brilliance® Luxe Gold®
P- Trap Slip Joint Extension in Brilliance® Luxe Gold®
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Brass Construction
- 1- 1/4" diameter
- 12" tailpiece extension tube with compression brass nut and rubber washer
- Extends lavatory sink tailpiece to waste trap
- Can be cut to length
Specifications
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Connection Type:
- Slip-Joint
- Height:
- 12 in
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in
- UPC:
- 195205105107