This product requires certification to purchase.

Diverter Assembly for Model 64900 and 64901

Brizo

Pascal Diverter Assembly for Model 64900 and 64901

  • Fast #
  • Part #DRP46881SS
  • Item #3082341
  • Manufacturer Part #RP46881SS
3.8 out of 5 Customer Rating
Brand image
Brizo

Pascal Diverter Assembly for Model 64900 and 64901

  • Fast #
  • Part #DRP46881SS
  • Item #3082341
  • Manufacturer Part #RP46881SS
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 3900
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Model 64900, Model 64901
Collection:
Pascal
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Faucet Part Type:
Diverter Assembly
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UPC:
034449545389