Delta Delta Select Trim SCRWS
Pivotal Delta Delta Select Trim SCRWS
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 7800-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Pivotal
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-3/4
- Height:
- 19/50
- Material:
- Steel
- Type:
- DRP196BN
- UPC:
- 034449466622