This product requires certification to purchase.

Pop-Up Assembly in Chrome

Brizo

Pop-Up Assembly in Chrome

  • Fast #
  • Part #DRP28653
  • Item #990260
  • Manufacturer Part #RP28653
5 out of 5 Customer Rating
Brand image
Brizo

Pop-Up Assembly in Chrome

  • Fast #
  • Part #DRP28653
  • Item #990260
  • Manufacturer Part #RP28653
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 416
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Delta complete pop-up assembly
  • Includes standard flow control aerator
  • Includes 4 in. blade handles, sanitary hoods
  • Includes side spray
  • Metal construction
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Grid Drain Material:
Metal
IAPMO Listed:
No
Overflow Included:
Yes
Product Type:
Pop-up Assembly
Tailpiece Style:
Straight
UPC:
034449391160