Pressure Balancing Valve Trim in Matte Black (Handles Sold Separately)
Jason Wu Pressure Balancing Valve Trim in Matte Black (Handles Sold Separately)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 192-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single-function pressure balance cartridge
- Cartridges ship with trim
- Valve handle adjusts temperature
- Red/Blue temperature markings
- Diverter has 3 individual and 3 shared positions
- For 3 individual with no shared positions, order RP72124
- 1/2" universal inlets/outlets
- For use with MultiChoice® Universal Integrated Shower Diverter Rough
- RP100160 extension kit extends rough installation up to 1". Must order finish to match trim.
- Must order handles separately
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Jason Wu
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-1/2 in
- Diameter:
- 6-5/8 in
- Escutcheon Height:
- 6-5/8 in
- Escutcheon Width:
- 6-5/8 in
- Faucet Connection:
- Universal
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- No
- Handle Material:
- Brass
- Handle Type:
- Less Handles
- Height:
- 6-63/100 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 034449960717
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No