Nitrate Test Strips
Pristive™ Nitrate Test Strips
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 80 Pallet: 30240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Pristive™
- Depth:
- 2-1/4
- Faucet Part Type:
- Repair Kit
- Height:
- 1-1/2
- Length:
- 2-1/4
- Material:
- Brass
- Type:
- DRP103605
- UPC:
- 195205120001
- Width:
- 2-11/25