This product requires certification to purchase.

Reverse Osmosis Carbon Filter Cartridge Replacement

Brizo

Pristive™ Reverse Osmosis Carbon Filter Cartridge Replacement

  • Fast #
  • Part #DBWQ300202
  • Item #11452850
  • Manufacturer Part #BWQ300202
5 out of 5 Customer Rating
Brand image
Brizo

Pristive™ Reverse Osmosis Carbon Filter Cartridge Replacement

  • Fast #
  • Part #DBWQ300202
  • Item #11452850
  • Manufacturer Part #BWQ300202
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Compatible only with the Pristive™ Tankless Reverse Osmosis System, the Carbon Filter reduces chemicals (such as chloramine), volatile organic compounds, emerging contaminants (such as pesticides, pharmaceuticals, and endocrine disruptors), particulates, and microplastics.
  • Based on the amount of water used, the Carbon Filter Cartridge has a life of 1,320 gallons (5,000L) or two years, whichever comes first.
  • Quarter-turn twist cartridge for easy installation and replacement.
  • For cold water use only.
  • Under-sink installation.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Pristive™
Depth:
12-13/100
Height:
3-19/50
IAPMO Listed:
Yes
Material:
Plastic
Type:
DBWQ300202
UPC:
195205119593