Reverse Osmosis Remineralizer Cartridge
Pristive™ Reverse Osmosis Remineralizer Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 396-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible only with the Pristive™ Tankless Reverse Osmosis System, this optional external filter infuses water with calcite and dolomite minerals, enhancing taste and improving water pH.
- Replace remineralizer cartridge every 1,320 gallons (5,000L) or two years, whichever comes first.
- For cold water use only.
- Under-sink installation.
Specifications
- ADA Compliant:
- No
- Collection:
- Pristive™
- Depth:
- 10-1/4 in
- Height:
- 2-3/4 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- UPC:
- 195205119906