This product requires certification to purchase.

4 in. Metal Adapter Kit

Brizo

Providence 4 in. Metal Adapter Kit

  • Fast #
  • Part #DRP37765
  • Item #1762253
  • Manufacturer Part #RP37765
5 out of 5 Customer Rating
Brand image
Brizo

Providence 4 in. Metal Adapter Kit

  • Fast #
  • Part #DRP37765
  • Item #1762253
  • Manufacturer Part #RP37765
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6498
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Providence
Faucet Part Type:
Adapter Kit
Material:
Metal
UPC:
034449467230