Non-Diverter Decorative Tub Spout in Venetian Bronze
Providence Non-Diverter Decorative Tub Spout in Venetian Bronze
Package Quantity Info:
Each: 1 Pallet: 588-
Pick Up Not AvailableNot available in NC
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NC
Product Details
Product Details
- Non-diverter tub spout
- 6 7/8" long
- Solid brass construction
- Coordinates with Baliza, Providence and Tresa Collections
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Providence
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Diameter:
- 2-39/64
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Length:
- 6-7/8
- Material:
- Brass
- NSF Certified:
- No
- Spout Type:
- Non-Diverter
- UPC:
- 034449474764