This product requires certification to purchase.

Push Button Drain Assembly in Brilliance Black Onyx

Brizo

Push Button Drain Assembly in Brilliance Black Onyx

  • Fast #
  • Part #DRP81627BNX
  • Item #9115090
  • Manufacturer Part #RP81627BNX
4.2 out of 5 Customer Rating
Brand image
Brizo

Push Button Drain Assembly in Brilliance Black Onyx

  • Fast #
  • Part #DRP81627BNX
  • Item #9115090
  • Manufacturer Part #RP81627BNX
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 1000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 2 1/8” diameter push button drain
  • Less overflow holes-for use with lavatory sinks less overflow
  • Fits sinks with standard 1 5/8" drain hole size
  • If used with electronic lavatory, must use plastic tailpiece included
  • Requires Certification
Dimensions & Measurements
Drain Opening
2-1/8 in
Overall Height
8-3/32 in
Included Components
Overflow Included
No
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Brilliance Black Onyx
Drain Body Material
Brass
Warranty & Product Information
ANSI
ANSI A117.1
ASME
ASME A112.18.2
Type
DRP81627BNX
UPC
034449956925