2.5 gpm Hand Shower in Brushed Nickel
Quiessence® 2.5 gpm Hand Shower in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 660-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Quiessence®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3
- Faucet Material:
- Plastic
- Hand Shower Flow Rate:
- 1.75
- Height:
- 10-33/100
- Showerhead Function:
- Multi
- Type:
- Faucet
- UPC:
- 034449627009
- WaterSense Labeled:
- Yes