2.5 gpm Hand Shower in Chrome
Quiessence® 2.5 gpm Hand Shower in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 660-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Quiessence®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3 in
- Faucet Material:
- Plastic
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 10-33/100 in
- Showerhead Function:
- Multi
- UPC:
- 034449626989
- WaterSense Labeled:
- Yes