Aerator in Polished Chrome
Quiessence Aerator in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 11040-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
Documents
Specifications
- BAA Compliant:
- No
- Brand Model Compatibility:
- Quiessence® 65414LF and 65414LF-ECO Bathroom Faucets
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Quiessence
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.5 gpm
- IAPMO Listed:
- No
- Length:
- 81/100
- NSF Certified:
- No
- Pressure Compensating:
- No
- UPC:
- 034449636216
- WaterSense Labeled:
- No