This product requires certification to purchase.

BRIZO QUIESSENCE: WALL OUTLET - COMPLETE

Brizo

Quiessence® BRIZO QUIESSENCE: WALL OUTLET - COMPLETE

  • Fast #
  • Part #DRP42313GL
  • Item #7717240
  • Manufacturer Part #RP42313GL
4.5 out of 5 Customer Rating
Brand image
Brizo

Quiessence® BRIZO QUIESSENCE: WALL OUTLET - COMPLETE

  • Fast #
  • Part #DRP42313GL
  • Item #7717240
  • Manufacturer Part #RP42313GL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 3128
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Quiessence®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
1
Height:
2
Type:
DRP42313GL
UPC:
034449878227