Shower Rail in Brushed Nickel
Quiessence® Shower Rail in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 135-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Quiessence®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3 in
- Height:
- 40 in
- UPC:
- 034449523400