This product requires certification to purchase.

Brizo Roccesco: Sensori Volume Control Trim with Bent Lever Handle

Brizo Roccesco: Sensori Volume Control Trim with Bent Lever Handle

  • Fast #
  • Part #DT666111BL
  • Item #14314782
  • Manufacturer Part #T666111-BL
3.5 out of 5 Customer Rating
Brand image

Brizo Roccesco: Sensori Volume Control Trim with Bent Lever Handle

  • Fast #
  • Part #DT666111BL
  • Item #14314782
  • Manufacturer Part #T666111-BL
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 672
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Covered under Delta's limited lifetime warranty
  • Genuine Delta part
  • Constructed from brass
  • Coordinates with products from the Roccesco line
  • Volume control operates best at 45–80 psi, delivering smooth, consistent performance within the recommended pressure range
  • Rough accommodates wall thicknesses from 2-1/8" to 2-3/4", depending on trim selection, for greater installation flexibility
  • RP100304 extension kit extends rough installation depth up to 3-1/4", to accommodate thicker wall applications
  • Requires Certification

Specifications

Color Finish Name:
Matte Black
Handle Type:
Lever
Height:
3-5/8
Length:
2-3/16
Number of Handles:
Single Handle
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Type:
DT666111BL
UPC:
195205167044
Width:
2-3/16