Brizo Roccesco: TempAssure Thermostatic Valve with Integrated 3-Function Diverter Trim - Less Handles
Brizo Roccesco: TempAssure Thermostatic Valve with Integrated 3-Function Diverter Trim - Less Handles
Package Quantity Info:
Each: 1 Case: 3 Pallet: 192-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Covered under Brizo's limited lifetime faucet and limited lifetime finish warranties
- Premier finishing process - finishes will resist corrosion and tarnishing through everyday use
- Coordinates with products from the Roccesco line
- Thermostatic valve trim - single cartridge controls water temperature only
- Diverter valve included
- 3-way diverter trim – directs water from mixing valve to three distinct functions
- Rough-in valve not included - when adding to cart valve options will be presented
- Made in America
- Compatible with Multichoice universal rough, allowing easy upgrades to your shower experience or trim style without having to go behind the wall or re-plumb
- Top handle controls diverter functions; bottom handles control on/off and temperature
Specifications
- Color Finish Name:
- Brilliance Black Onyx
- Escutcheon Height:
- 7-1/2
- Escutcheon Width:
- 7-1/2
- Faucet Mount:
- Wall Mount
- Height:
- 7-1/2
- Length:
- 7-1/2
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- Type:
- DT755110BNXLHP
- UPC:
- 195205167099
- Width:
- 7-1/2