Brizo Roccesco: Two Handle Wall Mount Tub Filler - Less Handles
Brizo Roccesco: Two Handle Wall Mount Tub Filler - Less Handles
Package Quantity Info:
Each: 1 Case: 3 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Covered under Brizo's limited lifetime faucet and limited lifetime finish warranties
- Constructed of brass
- Brass is highly resistant to corrosion and an excellent choice to withstand high temperatures
- Coordinates with products from the Roccesco line
- Widespread wall mounted installation - 3 hole faucet with 8" faucet centers
- Dual handles operate with 1/4 turn
- Handles not included with this model (when adding to cart, handle options will be offered)
- Rough in valve not included - options will be presented at check-out
- Made in America
- Rough (R70400) sold separately - required to complete installation
Specifications
- Color Finish Name:
- Brilliance Black Onyx
- Faucet Material:
- Brass
- Faucet Type:
- Widespread
- Height:
- 2-13/16
- Installation Type:
- Wall Mount
- Number of Holes:
- 3 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Spout Height:
- 1-7/8
- Trim Only:
- Yes
- Tub Spout Reach:
- 11-7/8
- Tub Spout Type:
- Non-diverter
- Type:
- DT704110BNXLHP
- UPC:
- 195205167457