This product requires certification to purchase.

Brizo Roccesco: 18 Towel Bar

Brizo

Roccesco Brizo Roccesco: 18 Towel Bar

  • Fast #
  • Part #D6918110GL
  • Item #14314606
  • Manufacturer Part #6918110-GL
5 out of 5 Customer Rating
Brand image
Brizo

Roccesco Brizo Roccesco: 18 Towel Bar

  • Fast #
  • Part #D6918110GL
  • Item #14314606
  • Manufacturer Part #6918110-GL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 216
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Covered under Brizo's limited lifetime warranty
  • Constructed of zinc
  • Coordinates with products from the Roccesco line seamlessly
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Roccesco
Color Finish Name:
Brilliance Luxe Gold
Depth:
2-22/25 in
Height:
2-31/100 in
Installation Type:
Wall Mount
Length:
20-5/16 in
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
2-7/8 in
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Type:
D6918110GL
UPC:
195205165804
Width:
2-7/8 in