Brizo Roccesco: 18 Towel Bar
Roccesco Brizo Roccesco: 18 Towel Bar
Package Quantity Info:
Each: 1 Case: 3 Pallet: 216-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Covered under Brizo's limited lifetime warranty
- Constructed of zinc
- Coordinates with products from the Roccesco line seamlessly
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Roccesco
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-22/25 in
- Height:
- 2-31/100 in
- Installation Type:
- Wall Mount
- Length:
- 20-5/16 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 2-7/8 in
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Type:
- D6918110PC
- UPC:
- 195205165811
- Width:
- 2-7/8 in