Brizo Roccesco: Single-Handle Wall Mount Lavatory Bent Lever Handle Kit
Roccesco Brizo Roccesco: Single-Handle Wall Mount Lavatory Bent Lever Handle Kit
Package Quantity Info:
Each: 1 Case: 6 Pallet: 720-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Handle ensures accessibility per ADA guidelines
- Model number = one handle
- CL = Reeded glass handle accent
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Roccesco
- Color Finish Name:
- Brilliance Luxe Gold
- Faucet Part Type:
- Handle Kit
- Fits Brand:
- Brizo
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2-3/4 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Global
- Type:
- DHL58111GL
- UPC:
- 195205166825
- Width:
- 2-1/4 in