This product requires certification to purchase.

Brizo Roccesco: Tissue Holder

Brizo

Roccesco Brizo Roccesco: Tissue Holder

  • Fast #
  • Part #D6950110BNX
  • Item #14314839
  • Manufacturer Part #6950110-BNX
3.8 out of 5 Customer Rating
Brand image
Brizo

Roccesco Brizo Roccesco: Tissue Holder

  • Fast #
  • Part #D6950110BNX
  • Item #14314839
  • Manufacturer Part #6950110-BNX
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 480
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Covered under Brizo's limited lifetime warranty
  • Constructed from zinc ensuring durability and reliability
  • High quality finish – will resist rust and corrosion through everyday use
  • Coordinates with products from the Roccesco line seamlessly
  • Secure mounting assembly
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Roccesco
Color Finish Name:
Brilliance Black Onyx
Depth:
3-31/100 in
Hardware Included:
Yes
Height:
2-31/100 in
Installation Type:
Wall Mount
Length:
7-3/8 in
Material:
Zinc
Mount Type:
Wall
Pivoting:
No
Projection:
3-5/16 in
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Type:
D6950110BNX
UPC:
195205165958
Width:
3-5/16 in