This product requires certification to purchase.

Brizo Roccesco: Widespread Lavatory Bent Lever Handle Kit

Brizo

Roccesco Brizo Roccesco: Widespread Lavatory Bent Lever Handle Kit

  • Fast #
  • Part #DHL53111PC
  • Item #14314935
  • Manufacturer Part #HL53111-PC
3.5 out of 5 Customer Rating
Brand image
Brizo

Roccesco Brizo Roccesco: Widespread Lavatory Bent Lever Handle Kit

  • Fast #
  • Part #DHL53111PC
  • Item #14314935
  • Manufacturer Part #HL53111-PC
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 648
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Handles ensure accessibility per ADA guidelines
  • Model number = one pair of handles
  • Red/Blue temperature indicating glide rings can be ordered separately with RP101686
  • CL = Reeded glass handle accent
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Height
2-19/100 in
Width
2-1/4 in
Characteristics & Features
Collection
Roccesco
Color Finish Name
Polished Chrome
Faucet Part Type
Handle Kit
Handle Material
Zinc
Handle Type
Lever
Material
Zinc
Number of Handles
Two Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Warranty & Product Information
ADA Compliant
Yes
Fits Brand
Brizo
Origin
Global
Type
DHL53111PC
UPC
195205166672