This product requires certification to purchase.

Brizo Roccesco: Widespread Lavatory Knob Handle Kit

Brizo

Roccesco Brizo Roccesco: Widespread Lavatory Knob Handle Kit

  • Fast #
  • Part #DHK53112GL
  • Item #14314460
  • Manufacturer Part #HK53112-GL
5 out of 5 Customer Rating
Brand image
Brizo

Roccesco Brizo Roccesco: Widespread Lavatory Knob Handle Kit

  • Fast #
  • Part #DHK53112GL
  • Item #14314460
  • Manufacturer Part #HK53112-GL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 720
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Handles ensure accessibility per ADA guidelines
  • Model number = one pair of handles
  • Red/Blue temperature indicating glide rings can be ordered separately with RP101687
  • CL = Reeded glass handle accent
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-11/25 in
Width
2-1/4 in
Characteristics & Features
Collection
Roccesco
Color Finish Name
Brilliance Luxe Gold
Faucet Part Type
Handle Kit
Handle Material
Zinc
Handle Type
Knob
Material
Zinc
Number of Handles
Two Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Warranty & Product Information
ADA Compliant
No
Fits Brand
Brizo
Origin
Global
Type
DHK53112GL
UPC
195205166542