This product requires certification to purchase.

Sensori Thermostatic Valve Trim Lever Handle Kit in Polished Chrome

Brizo

Roccesco Sensori Thermostatic Valve Trim Lever Handle Kit in Polished Chrome

  • Fast #
  • Part #DHL66110PC
  • Item #14314491
  • Manufacturer Part #HL66110-PC
3.2 out of 5 Customer Rating
Brand image
Brizo

Roccesco Sensori Thermostatic Valve Trim Lever Handle Kit in Polished Chrome

  • Fast #
  • Part #DHL66110PC
  • Item #14314491
  • Manufacturer Part #HL66110-PC
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 540
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Handle ensures accessibility per ADA guidelines
  • Model number = one handle
  • Constructed from zinc
  • Coordinates with products from the Roccesco line
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Height
2-63/100 in
Width
2-1/4 in
Characteristics & Features
Collection
Roccesco
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Handle Kit
Handle Material
Zinc
Handle Type
Lever
Material
Zinc
Number of Handles
Single Handle
Warranty & Product Information
ADA Compliant
Yes
Fits Brand
Brizo
Origin
Global
Type
DHL66110PC
UPC
195205167211