Roman Tub Faucet Black Crystal Knob Handle Kit
Roman Tub Faucet Black Crystal Knob Handle Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 294-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Model number = one pair of handles
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Brizo
- Handle Material:
- Zinc
- Handle Type:
- Knob
- Height:
- 4-13/100 in
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UPC:
- 195205042389
- Width:
- 3-1/2 in