Roman Tub Lever Handle Kit in Brilliance Black Onyx
Roman Tub Lever Handle Kit in Brilliance Black Onyx
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 480-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Lever handles are ADA compliant
- Model number = one pair of handles
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 3-1/2
- Material:
- Brass
- Number of Handles:
- Two Handle
- Type:
- DHL698BNX
- UPC:
- 195205056232
- Width:
- 3-7/16