This product requires certification to purchase.

*CVR* *ROOK DWR PULL

Brizo

Rook® *CVR* *ROOK DWR PULL

  • Fast #
  • Part #D699161NK
  • Item #7006155
  • Manufacturer Part #699161-NK
3.1 out of 5 Customer Rating
Brand image
Brizo

Rook® *CVR* *ROOK DWR PULL

  • Fast #
  • Part #D699161NK
  • Item #7006155
  • Manufacturer Part #699161-NK
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 2160
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Mounting hardware (8-32 UNC screw) included with product
  • All metal construction
  • Flat side surface of drawer pull should be installed facing up
  • Requires Certification

Specifications

Center to Center:
4 in
Collection:
Rook®
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Depth:
1-19/50 in
Diameter - Base:
1-1/2 in
Hardware Type:
Drawer Pull
Height:
1-1/2 in
Length:
5-1/2 in
Material:
Zinc
Style:
Traditional
UPC:
034449784061
Width:
4 in