*CVR* *ROOK ESC
Rook *CVR* *ROOK ESC
Package Quantity Info:
Each: 1 Pallet: 10000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Rook
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Material:
- Brass
- Type:
- DRP81185NK
- UPC:
- 034449797504